Beli nukr 47 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Cam Follower
    Mulai

    Rp209.900

  2. SKF Cam Followers (Laher Nok)
    32%
    Mulai

    Rp489.900

    SKF Cam Followers (Laher Nok)
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  3. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  4. INA Stud Type Track Rollers
    Mulai

    Rp299.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  5. IKO Cam Follower
    Mulai

    Rp78.900

  6. WAGEN Cold Saw Blade
    Mulai

    Rp4.499.900

    WAGEN Cold Saw Blade
    atribut:
    • Size: 285x2.0x1.7x32xT80
  7. FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp39.900

    FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 25.1
    • da min (mm): 14
    • f0: 13.1
    • C0r (N): 2370
    • Cr (N): 5500
    • Cur (N): 163
    • Da max (mm): 26
    • Inner Diameter d (mm): 12
    • Outer Diameter d (mm): 28
    • Reference Speed: 26000
    • Width B (mm): 8
    • m (kg): 02
    • nG (1/minute): 36000
    • r min (mm): 0.3
    • ra max (mm): 0.3
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  9. Philips Starter (Starter Lampu)
    Mulai

    Rp13.900

    Philips Starter (Starter Lampu)
    atribut:
    • Housing Color: Blue
  10. NTN Full-Complement Roller-Type Cam Follower
    Mulai

    Rp319.900

    NTN Full-Complement Roller-Type Cam Follower
    atribut:
    • Finish Material: High Carbon Chromium Steel Bearing
  11. PCL Twin Hold-On Connector
    Mulai

    Rp869.900

    PCL Twin Hold-On Connector
    Deskripsi:
    Tyre Valve Inflator Connector Twin hold on connector for standard bore tyre valves. Access both inner and outer valves of twin wheel assemblies on commercial vehicles. Open connection for use with tyre inflation gauges. Black rubber handle. 1/4 Inch female air inlet thread. Overall length: 250mm.
    atribut:
    • Weight Each: 100g
    • Part Number: PCL2593001A
  12. Sumika Plastech Sumiceller
    Mulai

    Rp609.900

    Sumika Plastech Sumiceller
    Deskripsi:
    -Lightweight and highly rigid foamed sheet excellent in flexibility and impact resistance.-Smooth surface with even and micro cell size.-Hygienic as it keeps out water, filth and dust, and washable.-With good surface smoothing property and corona treated, excellent in print performance.-Excellent in recyclability and reusability. -For floor curing.
    atribut:
    • Thickness: About 5mm
    • Material: Polypropylene (PP)
    • W x L: 1x1.5m
  13. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

Daftar Harga nukr 47 Terbaru October 2026
NTN Full Roller Double Row Cylindrical Roller Cam FollowerRp849.900
INA LSK (Track Rollers, Yoke and stud Type Cam Follower)Rp489.900
NTN Cam FollowerRp209.900
SKF Cam Followers (Laher Nok)Rp489.900
THK Cam FollowerRp289.900
INA Stud Type Track RollersRp299.900
ASB Cam Followers BearingRp20.900
NTN Cam Follower with CageRp209.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
IKO Cam FollowerRp78.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)